Frick Horizontal Ammonia Receiver (55in X 200in. 2435 Gallons)

Frick Horizontal Ammonia Receiver (55in X 200in. 2435 Gallons)

Frick Ammonia Horizontal Receiver. National Board: 38180. MAWP: 250 PSIG @ -20 F. MDMT: -20 F @ +200. Year Built: 1974. MAT'L SA: 515 - 70 T.S 70000. A.S.M.E UW- 12-C. Shell .625. Head: .53 Radius: 2:1. Overall Vessel Dimensions: 55"Dia X 200"L. Estimated Capacity: 2435 Gallons.
Product Details
  • Stock No: CBRE15
  • Manufacturer: Frick
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 55
  • Tank Length (Inches): 200
  • Tank Estimated Capacity (Gallons): 2,435
  • Tank National Board Number: 38180
  • Tank MAWP (PSI at temp): 250 PSI @ -20 F
  • Tank MAWT (temp at PSI): -20 F @ 200 PSI
  • Tank Inlets & Outlets Description: Inlet: 4 in. Outlet: 3 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1974
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Frick Horizontal Ammonia Receiver (55in X 200in. 2435 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed