Frick Horizontal Ammonia Receiver Vessel - 1200 gallons

Frick Horizontal Ammonia Receiver Vessel - 1200 gallons

Frick Horizontal Ammonia Receiver Vessel. Nat'l Board no.: 41948. Shell: 0.5, head 0.42, radius 2:1. MAWP: 250 PSIG at -20 to +200F. Mat'l SA 515-70. TS 70000. ASME UW-12-C. Year built: 1978. Diameter: 48 inches. Sidewall length: 152 in. (12 ft. 8 in.). Estimated volume: 1200 gallons.

Product Details
  • Stock No: OBSF010
  • Manufacturer: Frick
  • Serial Number: 41948
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 152
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick Horizontal Ammonia Receiver Vessel - 1200 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed