Frick Horizontal Ammonia Recirculator (36in X 156in. 670 Gallons. 2-3 HP Pumps.)

Frick Horizontal Ammonia Recirculator (36in X 156in. 670 Gallons. 2-3 HP Pumps.)

1994 Frick Horizontal Recirculator for R-717 (Ammonia)- 670 Gallon. Frick Nat'l Bd: 120694. Shell MAWP @ 200 °F: 150/-15 psi. Shell MDMT @ 113 psi: -45 °F. Tank overall diameter: 42 in. Tank diameter without insulation: 36 in. Tank length: 13 ft. 1 in. Tank length without insulation: 12 ft. 8 in. (2) Frick Cornell Centrifugal Pumps, Model: 2CBS-3-4, S/N's: 85393 & 85394, double mechanical seals, impeller diameter: 9.20 in. (2) Baldor Super-E Motors, 3 hp, 1760 rpm, 230/460 V, 9/4.5 amps, 60 Hz, 3 phase. Inlets: (2) 6 in. dia. pipes (ammonia). Outlets: (2) 1 in. dia. pipe (ammonia), (1) 2-1/2 in. dia. pipe. Overall dimensions: 12 ft. 8 in. L x 6 ft. W, 9 ft. 3 in. H.
Product Details
  • Stock No: DPFI800.3
  • Manufacturer: Frick
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 156
  • Tank Estimated Capacity (Gallons): 670
  • Tank National Board Number: 120694
  • Tank MAWP (PSI at temp): 150@-15
  • Tank Inlets & Outlets Description: Inlets: (2) 6 in. dia. pipes (ammonia). Outlets: (2) 1 in. dia. pipe (ammonia), (1) 2-1/2 in. dia. pipe.
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Cornell
  • Pump Horsepower (HP): 3
  • Pump Description(s): (2) Frick Cornell Centrifugal Pumps, Model: 2CBS-3-4, S/N's: 85393 & 85394, double mechanical seals, impeller diameter: 9.20 in. (2)
Micro Panel Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 4
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 9/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 156
  • Width (Inches): 72
  • Height (Inches): 111
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1994
  • Spec Sheet Available: No
Frick Horizontal Ammonia Recirculator (36in X 156in. 670 Gallons. 2-3 HP Pumps.)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed