Frick Horizontal Ammonia Recirculator - 42 in. dia. x 13 ft. L

Frick Horizontal Ammonia Recirculator - 42 in. dia. x 13 ft. L

Frick Horizontal Ammonia Recirculator. Nat. Board: 44142. 42 in. dia. x 13 ft. L. (2) pumps on 3 hp motors.

Product Details
  • Stock No: BDPC486.22a
  • Manufacturer: Frick
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 156
  • Tank National Board Number: 44142
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 3
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Frick Horizontal Ammonia Recirculator - 42 in. dia. x 13 ft. L
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed