- Product Details
Frick Horizontal Ammonia Thermosyphon Oil Cooler ( 10in. X 60in. 23 Gallons)
Frick Horizontal Ammonia Receiver ( 10in. x 60in. Gallons) Serial Number: 135902. Tank National Board Number: 135902. Tank Estimated Capacity (Gallons) 23. Tank MAWP (PSI @ Temp): 300 PSI @ 200 F . Tank MAWT (PSI @ Temp): -20 F @ 300 PSI. Previous Refrigerant was Ammonia (R717 | NH3).
Product Details
- Stock No: GENR18
- Manufacturer: Frick
- Serial Number: 135902
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 79
- Width (Inches): 17
- Height (Inches): 16
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















