Frick Horizontal Oil Separator (8in X 30 in. 8 Gallons)

Frick Horizontal Oil Separator (8in X 30 in. 8 Gallons)

Frick Horizontal Oil Separator (8in x 30 in. 8 Gallons) Serial Number: MC99206. Tank National Board Number: MC99206. Tank Estimated Capacity (Gallons): 8. Tank MAWP (PSI @ Temp): 400 PSI @ 200 F. Tank MAWT (PSI @ Temp): -20 F @ 325 PSIG. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1999. Shipping Dimensions (Inches): 30 x 9 x 13. 150 LB
Product Details
  • Stock No: HSR24
  • Manufacturer: Frick
  • Serial Number: MC99206
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 8
  • Tank Length (Inches): 30
  • Tank Estimated Capacity (Gallons): 8
  • Tank National Board Number: MC99206
  • Tank MAWP (PSI at temp): 400 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 325 PSIG
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 9
  • Height (Inches): 13
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1999
  • Spec Sheet Available: No
Frick Horizontal Oil Separator (8in X 30 in. 8 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed