- Product Details
Frick Horizontal Shell and Tube Heat Exchanger
Frick Horizontal Shell and Tube Heat Exchanger. 24 in OD x 60 in (6 Pass). Serial: 132093. Drawing No: 546D0755. National Board: 132093. Year Built: 1996. MAWP(Internal): 300 PSI @ 200 F. MDMT: 0 F @ 300 PSI. Tube Dia(in): 5/8. Type: Straight.
Product Details
- Stock No: GENR06
- Manufacturer: Frick
- Serial Number: 132093
Shell & Tube Details
- Number of Passes: 6
- Tube Material: Stainless Steel
- Number of Tubes: 222
- Tube Diameter (inches): 24
- Tube Length (inches): 2
- Tank National Board Number: 132093
- Inlets & Outlets Description: Outlet: 1 Inlet: 1-1/2
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 25
- Height (Inches): 30
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















