Frick IDC 1810-25 LH Evaporative Condenser (905 Nominal Tons, 1- 40 HP Motors, 1 Tower Unit)

Frick IDC 1810-25 LH Evaporative Condenser (905 Nominal Tons, 1- 40 HP Motors, 1 Tower Unit)

Frick 1-Tower Induced Draft Evaporative Condenser. Model: IDC 1810-25 LH. Serial No: 46062-100. MFG Date: 11/18/05. Design Pressure: 300 PSIG. Previous Refrigerant: R-717. Coil Volume: 222.60 Cu Ft. Refrigerant Charge NH3: 1070 LBS. Nominal Tons: 905. Ammonia Tons: 641.5. CFM: 140,625.
Product Details
  • Stock No: BRZB02
  • Manufacturer: Frick
  • Model: IDC 1810-25 LH
  • Serial Number: 46062-100
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 905
  • Unit Coil Volume (ft3): 222.6
  • Unit CFM (CFM): 140,760
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 09/11/2023
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 09/11/2023
Condenser Dimensions
  • Top Length (Inches): 230
  • Top Width (Inches): 145
  • Top Height (Inches): 117
  • Top Weight (LBS): 33,000
  • Bottom Length (Inches): 211
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 96
  • Bottom Weight (LBS): 5,000
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 40
  • Motor RPM: 1,775
  • Motor Voltage: 460
  • Motor Amps: 46
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 237
  • Width (Inches): 171
  • Height (Inches): 212
  • Weight (LBS): 35,243
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2005
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick IDC 1810-25 LH Evaporative Condenser (905 Nominal Tons, 1- 40 HP Motors, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed