Frick IDC-3540-4-Q Evaporative Condenser (885 Nominal Tons)

Frick IDC-3540-4-Q Evaporative Condenser (885 Nominal Tons)

Frick IDC Series Single Ammonia Evaporative Condenser. Model: IDC-3540-4-Q. Serial No: 33083-1. Design Pressure: 300 PSI. Refrigerant: R-717(Ammonia). CFM: 143,820. Nominal Tons: 885 TR. Ammonia(R-717): 627.65.
Product Details
  • Stock No: BRZC04
  • Manufacturer: Frick
  • Model: IDC-3540-4-Q
  • Serial Number: 33083-1
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 885
  • Unit Ammonia Tons (TR): 627.65
  • Unit Coil Volume (ft3): 27.35
  • Unit CFM (CFM): 143,820
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 04/18/2025
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 04/18/2025
Condenser Dimensions
  • Top Length (Inches): 220
  • Top Width (Inches): 142
  • Top Height (Inches): 176
  • Top Weight (LBS): 27,953
  • Bottom Length (Inches): 239
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 85
  • Bottom Weight (LBS): 7,290
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Spray Water Pump - 7.5 HP, 230/460 Volt, 3 Ph, 60 Hz. (1) Fan Motor - 40 HP, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 242
  • Width (Inches): 142
  • Height (Inches): 261
  • Weight (LBS): 35,243
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick IDC-3540-4-Q Evaporative Condenser (885 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed