Frick IDC 835 RH Evaporative Condenser (835 Nominal Tons, 2 Motors, 1 Tower Unit)

Frick IDC 835 RH Evaporative Condenser (835 Nominal Tons, 2 Motors, 1 Tower Unit)

Frick Evaporative Condensers. Model: IDC 835 RH. Serial Number: 41699-100. This package contains 1 Tower Unit. Nominal Tons: 835. Ammonia Tons: 5922. Previously Ran with Ammonia (R-717). 2 Motors are included.
Product Details
  • Stock No: BELLA01
  • Manufacturer: Frick
  • Model: IDC 835 RH
  • Serial Number: 41699-100
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 835
  • Unit Ammonia Tons (TR): 592
  • Unit CFM (CFM): 133,792
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 233
  • Top Width (Inches): 143
  • Top Height (Inches): 135
  • Top Weight (LBS): 24,413
  • Bottom Length (Inches): 248
  • Bottom Width (Inches): 143
  • Bottom Height (Inches): 85
  • Bottom Weight (LBS): 6,110
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Spray Pump: 7.5 HP. (1) Fan Motor: 40 HP
Dimensions:
  • Length (Inches): 248
  • Width (Inches): 143
  • Height (Inches): 205
  • Weight (LBS): 30,523
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2004
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick IDC 835 RH Evaporative Condenser (835 Nominal Tons, 2 Motors, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed