Frick IME0034422 P1 x 1.187 Bushing

Frick IME0034422 P1 x 1.187 Bushing

Frick Bushing P1 x 1.187. Part No: IME0034422.
Product Details
  • Stock No: KSIC71
  • Manufacturer: Frick
  • Model: IME0034422
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick IME0034422 P1 x 1.187 Bushing

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed