Frick IQF Freezer

Frick IQF Freezer

Frick IQF Freezer Model FP-35 Last used running 8,000 lbs / hr of peas. It has a single pass 48 in. wide stainless steel mesh belt and 35 ft. freezing chamber with (7) 15 hp fans. Overall dimensions are 50 ft. 8 in. L x 12 ft. 6 in. H x 10 ft. 10 in. W. Galvanized Frame and interior, stainless steel exterior, and stainless steel product contact surfaces. Ammonia coils are spiral wound galvanized with water defrost sprays. I can paint the inside galvanized interior with food grade epoxy paint prior to loading.
Product Details
  • Stock No: 300.1074
  • Manufacturer: Frick
  • Model: FP-35
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick IQF Freezer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed