- Product Details
Frick MRI-90-4-AB-VB 4-Cylinder Reciprocating Compressor Package (25 HP, 230/460 V, Belt Driven)
Frick MRI Series Ammonia Reciprocating Compressor. Model: MRI-90-4-AB-VB. Serial No: 82002. Refrigerant: (Ammonia)R-717. Max RPM: 1200. Max Outlet Pressure(PSIG): 300. Max Discharge Temperature: 310 F.
Product Details
- Stock No: PRCA30
- Manufacturer: Frick
- Model: MRI-90-4-AB-VB
- Serial Number: 82002
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Reciprocating Compressor Details
- Compressor Manufacturer: Frick
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: MRI-90-4-AB-VB
- Compressor SN: 82002
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 300
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 25
- Motor RPM: 1,770
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 73
- Width (Inches): 41
- Height (Inches): 44
- Weight (LBS): 1,730
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2026
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























