Frick MRI-90-4 AHVBD 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V)

Frick MRI-90-4 AHVBD 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V)

Frick MRI Reciprocating Compressor. Model: MRI-90-4 AHVBD. Serial: EC 78027. Number of cylinders: 4. Lincoln motor: 60 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 364T Frame. Note: marked 'out of service'.
Product Details
  • Stock No: OBSF007B
  • Manufacturer: Frick
  • Model: MRI-90-4 AHVBD
  • Serial Number: EC 78027
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Of Reciprocating Cylinders: 4
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: MRI-90-4 AHVBD
  • Compressor SN: EC 78027
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 60
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
Additional Product Details
  • Known Issues or Problems: marked 'out of service'
Frick MRI-90-4 AHVBD 4-Cylinder Reciprocating Compressor Package (60 HP 230/460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed