Frick MRI.90.3.AH.VBD 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V)

Frick MRI.90.3.AH.VBD 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V)

Frick MRI Reciprocating Compressor. Model: MRI.90.3.AH.VBD. Serial: EE78016. Number of cylinders: 6. Lincon motor: 75 HP, 1775 RPM, 230/460V, 60 Hz, 3-phase, 365T Frame. Previously run with ammonia refrigerant.
Product Details
  • Stock No: OBSF007
  • Manufacturer: Frick
  • Model: MRI.90.3.AH.VBD
  • Serial Number: EE78016
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: MRI.90.3.AH.VBD
  • Compressor SN: EE78016
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 75
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
Additional Product Details
Frick MRI.90.3.AH.VBD 6-Cylinder Reciprocating Compressor Package (75 HP 230/460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed