- Product Details
Frick NGC300 Rotary Bare Screw Compressor
Frick Rotary Bare Screw Compressor. Model/Serial: NGC300A1003. Design Pressure: 200 PSIG. Year of Mfr: 2002. Connections - Suction Flange: 10 in. Discharge Flange: 8 in. Previous Refrigeration: Gas.
Product Details
- Stock No: TMY08
- Manufacturer: Frick
- Model: NGC300
- Serial Number: A1003
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: NGC300
- Compressor SN: A1003
- Compressor Design Pressure (PSIG): 200
- Compressor Year Manufactured: 2002
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 71
- Width (Inches): 32
- Height (Inches): 34
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























