Frick PRR Horizontal Ammonia Recirculator (38 in X 132 in. 700 Gallons)

Frick PRR Horizontal Ammonia Recirculator (38 in X 132 in. 700 Gallons)

Frick PRR Horizontal Ammonia Recirculator. National Board: 44074. Shell Chamber: Max Allowable Working Pressure: 150 PSIG @ -20 F to 200 F. Capacity: 60-165 Ton. Mat'l SA: 515 70, Year Built: 1981. ASME OW: 12-C. Cornell Ammonia Pump (1): Model: 2CB-5-4. Serial No: 119352 10.19. Year Built: 2000. GPM 120. PSID: 30. Frick Oil Pot: Shell: .277. Head: 0.25. Max Allowable Pressure: 150 PSIG @ 200 F. Estimated Capacity: 700 Gallons. Overall Vessel Dimensions: 38dia X 132L
Product Details
  • Stock No: RDY18
  • Manufacturer: Frick
  • Model: PRR
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 132
  • Tank Estimated Capacity (Gallons): 700
  • Tank National Board Number: 44074
  • Tank MAWP (PSI at temp): 150 PSI @ 200 F
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 1
  • Pump Manufacturer(s): Cornell
  • Pump Horsepower (HP): 3
  • Pump Description(s): Cornell Ammonia Pump (1): Model: 2CB-5-4. Serial No: 119352 10.19. Year Built: 2000. GPM 120. PSID: 30.
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 152
  • Width (Inches): 84
  • Height (Inches): 120
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1981
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Previously Used With: Ice Plant
  • Known Issues or Problems: Insulation plastic is coming off.
Frick PRR Horizontal Ammonia Recirculator (38 in X 132 in. 700 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed