- Product Details
Frick Quantum HD Retro Screw Compressor Micro Control Panel
Frick Quantum HD Retrofit Micro Control Panel. Type: Quantum HD Retrofit Control Panel. Serial No: 10242L20087613. Sales Order: 302424843-10. Panel Drawing: 64906508. Power Supply - 120V, 50/60 Hz, 1 Ph.
Product Details
- Stock No: RPRB02C
- Manufacturer: Frick
- Model: Quantum HD Retrofit
- Serial Number: 10242L20087613
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 28
- Height (Inches): 30
- Weight (LBS): 100
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2022
- Year Removed from Production: 2025
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















