Frick Quantum HD Retrofit Micro Control Panel

Frick Quantum HD Retrofit Micro Control Panel

Frick Quantum HD Retrofit Micro Control Panel. Type: Quantum HD Retrofit.
Product Details
  • Stock No: BRZB24C
  • Manufacturer: Frick
  • Model: Quantum HD
  • Serial Number: 649D5922
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 28
  • Weight (LBS): 320
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2014
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick Quantum HD Retrofit Micro Control Panel

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed