Frick Quantum HD Retrofit Micro Control Panel

Frick Quantum HD Retrofit Micro Control Panel

Frick Quantum HD Retrofit Micro Control Panel. Type: Quantum HD Retrofit. Serial No: 10241L43194391. Production Order: 5009514705.
Product Details
  • Stock No: REI05D
  • Manufacturer: Frick
  • Model: Quanutum HD Retrofit
  • Serial Number: 10241L4319
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package
Frick Quantum HD Retrofit Micro Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed