- Product Details
Frick Quantum HD Retrofit Screw Compressor Micro Control Panel
Frick Quantum HD Screw Compressor Micro Control Panel. Model: Quantum HD. Serial No: 10242L20087614. Power Supply - 120 V, 50/60 Hz, 1 Ph.
Product Details
- Stock No: RPRB04C
- Manufacturer: Frick
- Model: Quantum HD Retrofit
- Serial Number: 10242L20087614
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 30
- Height (Inches): 40
- Weight (LBS): 100
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2022
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













