- Product Details
Frick Quantum HD Screw Compressor Micro Control Panel
Frick Quantum HD Screw Compressor Micro Control Panel. Type: Quantum HD Retrofit Panel. Serial No: 10241M85767655. Production Order: 5012765230. Sales Order: 301333407-20. Panel Drawing: 649D6414. Stainless Steel Type 4x Enclosure.
Product Details
- Stock No: KSI01
- Manufacturer: Frick
- Model: Quantum HD
- Serial Number: 10241M85767655
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 28
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2018
- Year Removed from Production: 2024
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























