Frick Quantum HD Screw Compressor Micro Control Panel

Frick Quantum HD Screw Compressor Micro Control Panel

Frick Quantum HD Micro Panel - Production Oder: 5010829522, Material No: US243010063300010, Description: ECS Quantum Retrofit Kit QHD, Serial No: 10241F65115340. QLX Board with 2 GB. Power Supply - Control: 115AC. Hertz: 50/60. ID Code: Quantum.
Product Details
  • Stock No: YTA05C
  • Manufacturer: Frick
  • Model: Quantum HD
  • Serial Number: 10241F65115340
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 36
  • Height (Inches): 48
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick Quantum HD Screw Compressor Micro Control Panel

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed