Frick Quantum Screw Compressor Micro Control Panel

Frick Quantum Screw Compressor Micro Control Panel

Frick Quantum Micro Control Panel. Model: Quantum. Power Supply - Volts - Control: 115 AC, Amps - Control: 5 Amps, Ph: 1, Hz: 50/60. I.D. Code: Quantum. UL File: E142909.
Product Details
  • Stock No: SENCA03A
  • Manufacturer: Frick
  • Model: Quantum
  • Serial Number: PCB5520R030
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 32
  • Height (Inches): 32
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
Frick Quantum Screw Compressor Micro Control Panel

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed