Frick Quantum Screw Compressor Micro Control Panel

Frick Quantum Screw Compressor Micro Control Panel

Frick Quantum Series Micro Control Panel. Model: Quantum. Serial No: 640D0070G01. Power Supply - 120V/1Ph/50/60Hz.
Product Details
  • Stock No: TFAR066.31B
  • Manufacturer: Frick
  • Model: Quantum
  • Serial Number: 640D0070G01
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 30
  • Height (Inches): 40
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Frick Screw Compressor Package
Frick Quantum Screw Compressor Micro Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed