- Product Details
Frick RDB-100B Rotary Screw Compressor Package (Frick TDSL193S, 75 HP 460 V, Frick Micro Control Panel)
Used Frick RDB Rotary Screw Compressor Package. Unit Model No: RDB-100B. Unit Serial No: S0132PFMFTHAA03. Frick Sales No: 2657650100. Refrigerant: R-717. Max Design Pressure: 250 PSIG. Frick TDSL Rotary Bare Screw Compressor: Model: TDSL193L. Serial No: 0228CC. Refrigerant: R717. Volume Ratio: 2.8. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year of Mfg: 2003. Rebuilt Year: 4-19-2017. Certified by Frick Oil Separator: National Board: 127370. MAWP: 250 PSI @ 200 F. MDMT: -20 F @ 250 PSI.
Product Details
- Stock No: SIR08
- Manufacturer: Frick
- Model: RDB-100B
- Serial Number: S0132PFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RDB-100B
- Package SN: S0132PFMFTHAA03
- Package Order: 26576501000
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 250
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSL193S
- Compressor SN: 0228CC
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2003
- Compressor Rebuild Year: 2017
- Compressor Run Time Hours: 45,834
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.8
- Oil Separator Included? Yes
- Oil Separator National Board #: 127370
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick RDB Plus Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
- Motor Starter Type: Ram Soft Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 75
- Motor RPM: 3,540
- Motor Voltage: 460
- Motor Amps: 176/88
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 364TS
Dimensions:
- Length (Inches): 120
- Width (Inches): 53
- Height (Inches): 85
- Weight (LBS): 9,600
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














































