Frick RDB-134 Rotary Screw Compressor - 100 HP

Frick RDB-134 Rotary Screw Compressor - 100 HP

Frick Rotary Screw Compressor Package. Model RDB-134. Serial SO053GFEFLHAA3. Frick sales order 262425-05. Refrigerant: R-717. Compressor model: TDSL193L0076DD. Vol ratio: 2.8. Toshiba high efficiency motor: 100 HP, 3530 RPM, 230/460V, 60 Hz, 3-phase, 365TS Frame.
Product Details
  • Stock No: ATZB07
  • Manufacturer: Frick
  • Model: RDB-134
  • Serial Number: SO053GFEFLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RDB-134 Rotary Screw Compressor - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed