- Product Details
Frick RDB-134 Rotary Screw Compressor - 100 HP
Frick Rotary Screw Compressor Package. Model: RDB-134. Serial SO054GFEFLHAA3. Frick Sales Order: 262425-05. Refrigerant: R-717. Compressor model: TDSL193L0078DD. Volume ratio: 2.8. Toshiba motor: 100 HP, 3530 RPM, 230/460V, 60 Hz, 3-phase, 365TS Frame.
Product Details
- Stock No: ATZB08
- Manufacturer: Frick
- Model: RDB-134
- Serial Number: SO054GFEFLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









