Frick RDB-222B Rotary Screw Compressor Package (150 HP 460 V, Frick RDB Plus Control Panel)

Frick RDB-222B Rotary Screw Compressor Package (150 HP 460 V, Frick RDB Plus Control Panel)

Used Frick Rotary Screw Compressor Package. Model: RDB-222B, Serial No: S0113PFMFTHAA03, Frick Sales Order: 26576503000, Refrigerant: R-717. Max Design Pressure: 250 PSIG. Frick TDSL Bare Screw: Model: TDSL233L. Serial No: 0142FF. Refrigerant: R717/R22. Volume Ratio: 2.8. Max Speed RPM: 4500. Design Pressure: 350 PSIG. Year of Mfr: 1995. Certified by Frick Oil Separator: National Board: 127391. MAWP: 250 PSI @ 200 F. MDMT: -20 F @ 250 PSI.
Product Details
  • Stock No: SIR07
  • Manufacturer: Frick
  • Model: RDB-222B
  • Serial Number: S0118PFMFTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RDB-222B
  • Package SN: S0118PFMFTHAA03
  • Package Order: 26576503000
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 250
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL233L
  • Compressor SN: 0142FF
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 1995
  • Compressor Run Time Hours: 96,191.1
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 127391
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RDB Plus Control Panel
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
  • Motor Starter Type: Ram Soft Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 150
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 139
  • Width (Inches): 62
  • Height (Inches): 96
  • Weight (LBS): 9,600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Frick RDB-222B Rotary Screw Compressor Package (150 HP 460 V, Frick RDB Plus Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed