Frick RDB-316 Rotary Screw Compressor - 200 HP

Frick RDB-316 Rotary Screw Compressor - 200 HP

Frick Rotary Screw Compressor Package. Model: RDB-316, serial SO097NFMFTAA3. Frick sales order 264962-02. Refrigerant: R-717. Compressor model: TDSL283S0218GGR. Volume ratio: 2.8. Ram Industries high efficiency motor: 200 HP, 3565 RPM, 230/460V, 60 Hz, 3-phase, 444TS Frame. Overall dimensions: 70 in. W x 160 in. L x 117 in. H (height can be reduced to 90 inches for shipping).
Product Details
  • Stock No: ATZB05
  • Manufacturer: Frick
  • Model: RDB-316
  • Serial Number: SO097NFMFTAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick RDB-316 Rotary Screw Compressor - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed