Frick RDB-316 Rotary Screw Compressor Package (Frick TDSL283S, 250 HP 2300/4160 V)

Frick RDB-316 Rotary Screw Compressor Package (Frick TDSL283S, 250 HP 2300/4160 V)

Frick RDB Rotary Screw Compressor Package. Model: RDB-316. Serial No: S0052JFEFLHAA3. Frick Sales Order: 263504-01. Refrigerant: R-717. Max Speed(RPM): 3600. Refrigerant:R-717(Ammonia). Max Design Pressure: 150 PSIG. Frick Bare Screw Compressor - Model: TDSL283S, Serial No: 0073GG. Refrigerant: NH3/R22. Volume Ratio: 2.8. Max Speed(RPM): 3600. Design Pressure(PSIG): 362. Certified by Frick Oil Separator - National Board: 95170, MAWP: 150 PSI @ 200 F, MDMT: -20 F @ 10.2 PSI.
Product Details
  • Stock No: CCA08
  • Manufacturer: Frick
  • Model: RDB-316
  • Serial Number: S0052JFEFLHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RDB-316
  • Package SN: S0052JFEFLHAA3
  • Package Order: 263504-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 150
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL283S
  • Compressor SN: 0073GG
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 362
  • Compressor Run Time Hours: 95,469.9
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 95170
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RDB Micro Control Panel.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,540
  • Motor Voltage: 2300/4160
  • Motor Amps: 63735
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 315M
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 60
  • Height (Inches): 84
  • Weight (LBS): 12,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick RDB-316 Rotary Screw Compressor Package (Frick TDSL283S, 250 HP 2300/4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed