Frick RDB-316 Rotary Screw Compressor Package (Frick TDSL283S, 250 HP 460 V, Frick Micro Control Panel)

Frick RDB-316 Rotary Screw Compressor Package (Frick TDSL283S, 250 HP 460 V, Frick Micro Control Panel)

Frick RDB Rotary Screw Compressor Package. Model: RDB-316. Serial No: S0082LFMFTHBA3. Frick Sales Order: 264240-01. Refrigerant: R717. Max Speed: 3600 RPM. Max Design Pressure: 150 PSIG. Frick Bare Screw Compressor: Model: TDSL283S, Serial No: 0245GGR, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Speed: 3600 RPM, Design Pressure: 350 PSIG, Year of Mfr: 2004. Certified by Frick Oil Separator: National Board: 107878, MAWP: 150 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI. Frick RDB Plus Control Panel.
Product Details
  • Stock No: NOR01
  • Manufacturer: Frick
  • Model: RDB-316
  • Serial Number: S0082LFMFTHBA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RDB-316
  • Package SN: S0082LFMFTHBA3
  • Package Order: 264240-01
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 150
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL283S
  • Compressor SN: 0245GGR
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2004
  • Compressor Run Time Hours: 147,134
  • Compressor Volume Ratio: 2.2-5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 107878
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 106422
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RDB Plus Control Panel.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,575
  • Motor Voltage: 460
  • Motor Amps: 275
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 158
  • Width (Inches): 62
  • Height (Inches): 96
  • Weight (LBS): 10,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Frick RDB-316 Rotary Screw Compressor Package (Frick TDSL283S, 250 HP 460 V, Frick Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed