Frick RDB-399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460V, Frick Quantum HD Control Panel)

Frick RDB-399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460V, Frick Quantum HD Control Panel)

Frick RDB Screw Compressor Package. Model No: RDB-399B. Serial No: D0193VFMCLHAA0, Frick Sales Order: 28123504000, Max Design Pressure: 300 PSIG. Frick Rotary Bare Screw Compressor: Model: TDSL283L, Serial No: 0299HH, Refrigerant: R717, Volume Ratio: 2.8, Max RPM: 3600, Max Pressure: 400 PSIG, Year of Manufacture: 2008. Bare Screw Compressor was rebuilt by Stellar on 9/13/16, Job No: 3099424.
Product Details
  • Stock No: SIR06
  • Manufacturer: Frick
  • Model: RDB-399B
  • Serial Number: D0193VFMCLHAA0
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RDB-399B
  • Package SN: D0193VFMCLHAA0
  • Package Order: 28123504000
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL283L
  • Compressor SN: 0299HH
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Year Manufactured: 2008
  • Compressor Rebuild Year: 2016
  • Compressor Run Time Hours: 64,623
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 2.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 144608
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 171
  • Width (Inches): 75
  • Height (Inches): 105
  • Weight (LBS): 13,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Frick RDB-399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460V, Frick Quantum HD Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed