Frick RDB-II-134 Rotary Screw Compressor Package (Frick TDSL193L)

Frick RDB-II-134 Rotary Screw Compressor Package (Frick TDSL193L)

Frick RDB Series Rotary Screw Compressor Package. Model: RDB-II-134. Serial No: S0149PFMFTHAA3. Sales Order: 26557901000. Refrigerant: R-717. Bare Screw Compressor - Model: TDSL193L, Serial No: 0202DD, Refrigerant: R-717/R22, Volume Ratio: 2.8, Max Speed RPM: 4500, Design Pressure: 350 PSIG.
Product Details
  • Stock No: NWTI13
  • Manufacturer: Frick
  • Model: RDB-II-134
  • Serial Number: S0149PFMFTHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RDB-II-134
  • Package SN: S0149PFMFTHAA3
  • Package Order: 26557901000
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 350
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL193L
  • Compressor SN: 0202DD
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1995
  • Compressor Run Time Hours: 84,372
  • Fixed/Variable VI: Variable
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 121051
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RXB Plus Micro Control Panel.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 55
  • Height (Inches): 74
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick RDB-II-134 Rotary Screw Compressor Package (Frick TDSL193L)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed