Frick Reciprocating Booster Compressor

Frick Reciprocating Booster Compressor

Frick Reciprocating Booster Compressor, Serial 70095, NH3 ammonia, Type FB, Size 11 1/2 x 8, 50 HP 460V, open drip proof, Oil separator with Phillips float and filter for returning oil to crank case, 7 ft L x 41 in W x 80 in H
Product Details
  • Stock No: PMI425a.2
  • Manufacturer: Frick
  • Serial Number: 70095
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Frick Reciprocating Booster Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed