Frick Recirculating Tank - 38 in. Dia. x 11 ft. L

Frick Recirculating Tank - 38 in. Dia. x 11 ft. L

Frick Recirculating Tank. Approximate capacity: 700 gallons. Refrigerant: R-717 (Ammonia). MAWP: 150 psi @ -20°F to 200°F. (2) Cornell pumps, model: 2CBS2-4, with Marathon electric motors: 2 hp, 1740 rpm, 230/460V, 60 Hz, 3 phase. Frick PRR control panel. Hansen Technologies Variable-Level LB3 control panel. Henry Technologies Valve Co. LI-49, sight glass. (2) Cyrus Shank safety relief valves, type: 803 TD. Overall Dimensions: 12 ft. 8 in. L x 7 ft. W x 10 ft. 5 in. H.
Product Details
  • Stock No: BDBS03
  • Manufacturer: Frick
  • Serial Number: 261826
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 38
  • Tank Length (Inches): 132
  • Tank Estimated Capacity (Gallons): 700
  • Tank National Board Number: 68839
  • Tank MAWP (PSI at temp): 150 psi @ -20ºF to 200 ºF
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Cornell
  • Pump Description(s): model: 2CBS2-4
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick PRR control panel. Hansen Technologies Variable-Level® LB3 control panel.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 2
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 152
  • Width (Inches): 84
  • Height (Inches): 125
Additional Product Details
Frick Recirculating Tank - 38 in. Dia. x 11 ft. L
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed