Frick Refrigeration IME1222779 Fan ATRB Deflector (18" O.D.)

Frick Refrigeration IME1222779 Fan ATRB Deflector (18" O.D.)

Frick/Imeco ATRB Fan Deflector. Part No: IME1222779. Size: 18 in O.D.
Product Details
  • Stock No: KSIC46
  • Manufacturer: Frick
  • Model: IME1222779
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 18
  • Height (Inches): 1
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick Refrigeration IME1222779 Fan ATRB Deflector (18" O.D.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed