- Product Details
Frick Rotary Screw Compressor-300 HP
Frick Rotary Screw Compressor Unit. Model RWBII134E. S/N SO747NFMCTHAC3. Frick Sales Order 209503-28. Refrigerant R-717, max speed 3600 rpm, max design pressure 300 psi. Rotary Screw Compressor. Model/Serial No. TDSH163L2082D. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 300 hp, 460 V, 3 phase, 60 hz, fla 349. Hours 27,828. (ACN700)
Product Details
- Stock No: ASLC019.
- Manufacturer: Frick
- Model: RWB-II-134E
- Serial Number: SO747NFMCTHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










