Frick Rotary Screw Compressor-70 HP

Frick Rotary Screw Compressor-70 HP

Frick Rotary Screw Compressor Unit. Model RXF24. S/N SO044MFMNLHAA2. Frick Sales Order 209079-01. Refrigerant R-717, max speed 1800 rpm, max design pressure 300 psi. Rotary Screw Compressor. Model/Serial No. XJF120S0182DD. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 70 hp, 460 V, 3 phase, 60 hz, fla 99.3. Hours 97,114. (ACN250)

Product Details
  • Stock No: ASLC015.
  • Manufacturer: Frick
  • Model: RXF24
  • Serial Number: SO044MFMNLHAA2
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor-70 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed