Frick Rotary Screw Compressor Package- 250 HP

Frick Rotary Screw Compressor Package- 250 HP

1993 Frick Rotary Screw Compressor Package- 250 HP. Model: RWB II 100. S/N: S0650MFMCTHAA3. Ram Industries Premium Efficiency Motor, 250 hp, 3570 rpm, 230/460 V. Frick Oil Separator, MAWP: 300 psi. Frick Quantum control panel. Compressor run time: 75,012 hrs. Overall dimensions: 12 ft. 5 in. L x 4 ft. 8 in. W x 8 ft. 2 in. H.(ACN699a).
Product Details
  • Stock No: ASAC002.
  • Manufacturer: Frick
  • Model: RWB-II-100
  • Serial Number: S0650MFMCTHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor Package- 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed