Frick Rotary Screw Compressor Package (Dunham-Bush 106, 500 HP 460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor Package (Dunham-Bush 106, 500 HP 460 V, Frick Micro Control Panel)

Frick-Dunham Busch Rotary Screw Compressor Package. Compressor model: 106, serial 25LODLR3x3929, refrig R717, 3.6 Vi. Package built by Frick in 1981, and features a Dunham-Bush compressor. Toshiba motor 500 HP, 3520 RPM, 460V, 60 Hz, 3-phase, 505USS Frame. Overall dimensions: 14 ft. 7 in. L x 6 ft. W x 110 in. H (height can be reduced to 80 inches if the suction strainer is removed).
Product Details
  • Stock No: JSAC06
  • Manufacturer: Frick
  • Serial Number: 25LODLR3x3929
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 106
  • Compressor SN: 25LODLR3x3929
  • Compressor Run Time Hours: 17,621.9
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Cooling Type: Water
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 500
  • Motor RPM: 3520
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USS
Dimensions:
  • Length (Inches): 175
  • Width (Inches): 72
  • Height (Inches): 110
Additional Product Details
  • Year of Installation: 1981
  • Spec Sheet Available: Yes
Frick Rotary Screw Compressor Package (Dunham-Bush 106, 500 HP 460 V, Frick Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed