- Product Details
Frick Rotary Screw Compressor Package (Frick GDSH193S)
FES Rotary Screw Compressor Package. Model: GDSH193S. Serial No:000100P. Test Pressure(PSIG): LEAK: 315, HYD: 470.
Product Details
- Stock No: NWTI12
- Manufacturer: FES
- Model: GDSH183S
- Serial Number: 000100P
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: FES
- Package SN: 000100P
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: GDSH193S
- Compressor SN: 000100P
- Compressor Design Pressure (PSIG): 350
- Compressor Run Time Hours: 31,868
- Oil Separator Included? Yes
- Oil Separator National Board #: 7514
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick RXB Plus Micro Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 120
- Width (Inches): 40
- Height (Inches): 79
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























