Frick Rotary Screw Compressor Package (Frick LDB 26, 30 HP 230/460 V, MISSING MICRO PANEL)

Frick Rotary Screw Compressor Package (Frick LDB 26, 30 HP 230/460 V, MISSING MICRO PANEL)

Frick LDB 26 Booster Compressor. Model LDB 26. Marathon electric motor, 30 hp, 1765 rpm, 230/460 V. Frick oil separator, Nat’l Board: 41687. MAWP: 150 psig at -20ºF to 200ºF. Package includes a simple to use, hard wire control panel, providing simple on/off of the screw compressor. This unit is for low temperature service only and includes liquid injection cooling. This is an excellent unit for a small freezer, spiral or a blast, or for a weekend service. Nominal capacity: 23.6 tons with R-717 at 25.4 BHP with a -40ºF suction temperature and a 10 ºF discharge temperature. Displacement: 257 cfm. Overall dimensions: 8 ft. 9-1/2 in. L x 3 ft. 1 in. W x 5 ft. 10-5/8 in. H.(H4)
Product Details
  • Stock No: HDPW734.2
  • Manufacturer: Frick
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: LDB 26
  • Compressor Design Pressure (PSIG): 150
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 41687
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 30
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 74/37
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286T
Dimensions:
  • Length (Inches): 105.5
  • Width (Inches): 37
  • Height (Inches): 70.625
Additional Product Details
  • Spec Sheet Available: Yes
Frick Rotary Screw Compressor Package (Frick LDB 26, 30 HP 230/460 V, MISSING MICRO PANEL)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed