Frick Rotary Screw Compressor Package (Frick tDSH193S)

Frick Rotary Screw Compressor Package (Frick tDSH193S)

FES Rotary Screw Compressor Package. Model: GDSH193S. Serial No:000100P. Test Pressure(PSIG): LEAK: 315, HYD: 470.
Product Details
  • Stock No: NWTI12
  • Manufacturer: FES
  • Model: GDSH183S
  • Serial Number: 000100P
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package Model: FES
  • Package SN: 000100P
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: GDSH193S
  • Compressor SN: 000100P
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 31,868
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 7514
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick RXB Plus Micro Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 40
  • Height (Inches): 79
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Frick Rotary Screw Compressor Package (Frick tDSH193S)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed