Frick Rotary Screw Compressor Package (Frick TDSL193L, Frick HD Micro Control Panel)

Frick Rotary Screw Compressor Package (Frick TDSL193L, Frick HD Micro Control Panel)

Frick Rotary Screw Compressor Package. Serial No: S0109LFMFTHAA3. Frick Sales Order: 264178-1. Refrigerant: R717. Max Speed Rpm: 3500. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: TDSL193L. Serial No: 0325DDR. Refrigerant: R-717. Volume Ratio: 2.8. Max RPM: 4500. Max Allowable Pressure: 350. Year of Mfg: 2004. Certified by Frick Oil Separator: National Board: 10700. MAWP: 200 PSI @ 200 F. MDMT: -20 F @ 10.2 PSI.
Product Details
  • Stock No: BRZB37
  • Manufacturer: Frick
  • Serial Number: S0109LFMFTHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
  • Package SN: S0109LFMFTHAA3
  • Package Order: 264178-11
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL193L
  • Compressor SN: 0325DDR
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2004
  • Compressor Volume Ratio: 2.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 10700
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 106996
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum HD Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 60
  • Height (Inches): 90
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Frick Rotary Screw Compressor Package (Frick TDSL193L, Frick HD Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed