Frick Rotary Screw Compressor Package (Howden WRV163/1.8, 150 HP 460 V)

Frick Rotary Screw Compressor Package (Howden WRV163/1.8, 150 HP 460 V)

Frick Rotary Screw Compressor Package. GEA Rotary Screw Compressor: Model: 155, Serial No: MK1F-1320, Rebuild No: RW220075, Rebuilt Date: 04-16. Frick Quantum Control Panel. Certified FES Oil Separator: National Board: 5076. Max Allowing Working Pressure: 250 PSIG @ 200 F. Min Design Metal Temperature: -20 F @ 250 PSI. FES serial no: 900292. Year Built: 1990. Marathon Electric Motor: HP: 150, Hz: 60, Volts: 460, PH: 3, FLA: 163, RPM: 3575, Frame: 405TS.
Product Details
  • Stock No: IPCB01
  • Manufacturer: Frick
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Frick
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV163/1.8
  • Compressor SN: MK1F-1320
  • Compressor Rebuild Year: 2016
  • Compressor Run Time Hours: 115,347
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 5076
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Control Panel.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,575
  • Motor Voltage: 460
  • Motor Amps: 163
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 31
  • Height (Inches): 60
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Frick Package Plate.
Frick Rotary Screw Compressor Package (Howden WRV163/1.8, 150 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed