Frick Rotary Screw Compressor Package (MISSING SCREW, 250 HP 460 V, Frick Micro Control Panel)

Frick Rotary Screw Compressor Package (MISSING SCREW, 250 HP 460 V, Frick Micro Control Panel)

Frick Screw Compressor Missing Compressor. WEG Motor: Ph: 3, HP: 250, Volts: 460, AMPS: 272, RPM: 3570, Nema: Nom Eff: 95.0%, Code: F, Encl: ODP, Usable @ 208V. Refrigeration Engineering Corporation Oil Separator: Natl Brd No: 6505, Mfg Serial No: M663250B, MAWP: 150 -20 @ 300F Year Built: 1986. Had a Frick Screw Compressor: Model/Serial No: GDSH283L004V, Maximum Speed Rpm: 3600, Max Design Press PSIG: 362, Ratio 22-50.
Product Details
  • Stock No: SENCA03
  • Manufacturer: Frick
  • Package Included? No
Package Details
  • Package Manufacturer: Frick
Screw Compressor Details
  • Compressor Included? No
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6505
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Industrial Control Panel: Volts: Contol 115 AC, Phase: 1, Hertz: 50/60, I.D Code: Quantum.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 272
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 171
  • Width (Inches): 80
  • Height (Inches): 106
  • Weight (LBS): 7,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Package Tag Plate. Screw Compressor Has Been Removed
Frick Rotary Screw Compressor Package (MISSING SCREW, 250 HP 460 V, Frick Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed