Frick Rotary Screw Compressor Unit- 100 HP

Frick Rotary Screw Compressor Unit- 100 HP

1996 Frick Rotary Screw Compressor Package- 100 HP. Model: RXF 39H, S/N: S02230FMNTHAA03. Refrigerant: R-717. Hours run 1,522. Compressor features control panel with touchpad and digital display and volumizer variable volume ratio control, which adjusts the compressor volume ratio during operation to the most efficient point, depending upon system requirements.

Product Details
  • Stock No: FCS001.10
  • Manufacturer: Frick
  • Model: RXF-39H
  • Serial Number: S02230FMNTHAA03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor Unit- 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed