Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit. Model RWB177. S/N SO611NFMCTHAA3. Frick Sales Order 209503-01. Rotary Screw Compressor. Model/Serial No. TDSH233S1915E. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 400 hp, 460 V, 3 phase, 60 hz, fla 457.2. Hours 48,691. (ACN800)

Product Details
  • Stock No: ASLC010.
  • Manufacturer: Frick
  • Model: RWB-177
  • Serial Number: SO611NFMCTHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed