Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit. Model RWMII 222E. S/N SO468NFMCTHAC3. Frick Sales Order 209503-24. Refrigerant R-717, max speed 3600 rpm, max design pressure 300 psi. Rotary Screw Compressor. Model/Serial No. TDSH233L1709F. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 4500 rpm, max design pressure 362 psig. 400 hp, 460 V, 3 phase, 60 hz, fla 457.2. Hours 41,082. (ACN900)

Product Details
  • Stock No: ASLC018.
  • Manufacturer: Frick
  • Model: RWM-II-222E
  • Serial Number: SO468NFMCTHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Frick Rotary Screw Compressor Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed